Beli anemometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)Deskripsi:UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.atribut:
- Power: 1.5V battery (R03) x 3
- Units: m/s, km/h, ft/min, knots, mph, ℃/℉
- Display (mm): 35x32
- Product Color : Red and grey
- Product Size(mm): 120x53x43
- Sampling Rate (s): 0.5
- Standard Accessories : Batteries
- Standard Carton Measurement (mm): 550x295x350
- Standard Individual Packing : Gift box, blister, English manual
- Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
- Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
- Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
- Working Temperature (°C): 0-40
- Makita Set Mata Bor SDS Plus (Drill Bit Set)Deskripsi:Drill bit for use with models that accept SDS-PLUS shanks. The bits centreing 2 Cutter tip helps with precise starts. The durable flutes of the bit remove the dust giving smooth and fast drilling experience.
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- SANFIX Digital AnemometerDeskripsi:For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
- Custom Thermometer Hygrometer AnemometerDeskripsi:Usage:Wind speed measurement at construction site, duct, field sports.atribut:
- Set Contents: Manual, manual
- Material: ABS resin
- Weight (g): 323
- Power: AAA batteries x3 (not included)
- Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
- Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
- Temperature Measurement Precision: +/- 0.5 degrees
- Dimensions (Width x Depth x Height)(mm): 85x38x168
- Measurement Method : Vane type
- Measurement Range Wind Speed (m/s): 0.5~25m/s
- Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
- Temperature Measurement Range (°C): 0-50
- SHINWA Digital Anemometeratribut:
- Accuracy: Wind Speed: ±(5% of reading + 0.01) atau ±0.26 (mana yang lebih besar) pada 0.40–20.00 m/s
- Auto Power OFF: Setelah sekitar 20 menit tanpa aktivitas
- Battery Capacity (mAh): 1400
- Cable Length: 0.9 to 1.7
- Main Unit Dimensions (mm): 200×85×40
- Maximum elongation (mm): 800 (Probe)
- Measurement Interval (s): Sekitar 0.8
- Measurement Range Wind Speed (m/s): 0.10–25.00
- Operating Environment Humidity (%RH): 80 (tanpa kondensasi)
- Operating Environment Temperature (°C): 0–50
- Resolution (m/s): 0.01
- Temperature Measurement Range (°C): 0–50
- Benetech AnemometerDeskripsi:Wind Speed Meter Benetech GM816/Anemometer Alat untuk mengukur kecepatan angin. Dilengkapi dengan Thermometer. Fungsi Anemometer adalah untuk mengukur kecepatan angin. Dengan anemometer kita dapat memperkirakan cuaca pada hari itu dan sebagai alat pendeteksi cuaca buruk seperti angin topan ataupun badai. Anemometer Pengukur Suhu Kecepatan Angin dengan tampilan digital LCD ini sangat ideal bagi penggemar cuaca atau profesional untuk mengukur kecepatan udara dan suhu udara secara akurat.Anemometer seukuran telapak tangan ini dengan tali untuk dibawa dengan nyaman. Meteran ini menampilkan kecepatan angin dalam 5 parameter (m/s- km/h- ft/min-knot & mph) dan suhu dapat dialihkan antara °C dan °F. Ini juga menyediakan pengukuran kecepatan Arus-Maksimum- dan Rata-rata dan indikasi Wind Chill. Ini juga menampilkan Grafik Batang Skala Angin Beaufort dengan tingkat kecepatan angin yang sesuai.atribut:
- Air Temperature Range (°C): 0 to 45 (32°F to 113°F)
- Measurement Unit: m/s, Ft/min, Knots, Km/hr
- Air Quantity Measurement Range (m³/minute): 0 to 999900
- Air Speed Measurement Range (m/s): 0.3 to 45
- Resolution (m/s): 0.1 (0.2°C)
- Insize Digital AnemometerDeskripsi:INSIZE Anemometer 0110-1125 merupakan alat pengukur kecepatan dan aliran angin dalam rentang ukur 1.1~25.0m/s (metre per second). Anda juga bisa konversi satuan ukur aliran udara pada cfm, cmm dan cms, ditambah pengaturan area aliran. Dengan menggunakan sensor berputar presisi tinggi, INSIZE Anemometer 0110- 1125 cocok untuk kecepatan angin rendah, serta secara bersamaan mengukur suhu udara dengan termistor NTC built-in, membuat meteran angin berukuran saku ini ideal untuk teknisi lapangan.Anda bisa gunakan perangkat INSIZE Digital Anemometer 0110-1125 untuk mengukur kecepatan aliran udara aerodinamis saat akan mengangkat benda lebar dengan crane, tekanan udara di terowongan bawah tanah, pengecekan keselamatan jembatan layang, cek udara untuk penerbangan drone, ukur hembusan angin untuk pelayaran kapal sail boat, pengukuran pada airduct ventilasi masukan dan keluaran udara maupun sedotan mesin vacuum dengan arah aliran, yaitu aliran tiupan atau hisap. Anemometer baling-baling berputar atau Vane Anemometer ini bisa digunakan untuk mengukur kondisi lingkungan dengan cepat dan akurat. Informasi dan data yang mereka berikan sangat penting dalam berbagai aplikasi dan lingkungan. Mereka sangat penting untuk pelaporan, peramalan dan perencanaan dan yang lebih penting kesehatan dan keselamatan.Dilengkapi dengan fasilitas transfer data via Bluetooth, dengan INSIZE Digital Anemometer 0110-1125 anda bisa buat laporan kontrol proses statistik (SPC) di smartphone anda maupun media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi. Fitur lain termasuk maks/mnt, lampu latar tampilan, mati otomatis, dan indikasi baterai lemah.Instrumen windmeter ini juga bisa merekam kecepatan angin dengan fitur data hold. Baling-nya merespons perubahan tekanan udara yang disebabkan oleh gelombang angin yang kemudian diubah menjadi sinyal listrik mikro (volt V). Dari sinyal listrik tersebutlah bisa diukur rentang kecepatan tenaga dan arus angin.atribut:
- Air Temperature (°C): Measuring Range : 0-50, Resolution : 0.1, Accuracy : ±2
- Air Temperature (°F): Measuring Range : 32-122, Resolution : 0.1, Accuracy : ±4
- Air Velocity (ft/minute): Measuring Range : 220 to 4920, Resolution : 1, Accuracy : ±(3% + 40)
- Air Velocity (km/hour): Measuring Range : 4 to 90, Resolution : 0.1, Accuracy : ±(3% + 1)
- Air Velocity (knots): Measuring Range : 2.2 to 48.0, Resolution : 0.1, Accuracy : ±(3% + 0.4)
- Air Velocity (m/s): Measuring Range : 1.1 to 25.0, Resolution : 0.01, Accuracy : ±(3% + 0.3)
- Air Velocity (mph): Measuring Range : 2.5 to 56.0, Resolution : 0.1, Accuracy : ±(3% + 0.4)
- Auto Power Off (minute): 10
- Data Port: Bluetooth 4.0
- Dimensions (mm): 213x54x36
- Operating Environment (°C): 0 to 50 ; 0 to 80% RH
- Operation Altitude (m): Max 2000
- Power Supply (V): 9 battery
- Sampling Time (s): 0.5
- Sensors: Air velocity sensor, NTC-type precision thermistor
- Storage Environment (°C): -10 to 60 ; 0 to 80% RH
- SCARLET TECH Intrinsically Safe Wireless AnemometerDeskripsi:Intrinsically Safe ATEX approved wind speed and direction combined sensor. First of its kind in the world to provide a state-of-art safety option for hazardous environments.atribut:
- ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
- Wind Speed Accuracy (%): +/- 3
- Wind Speed Resolution (m/s): 0.1
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
- 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
- Antenna input (receiver) (ohm): 50 , SMA connector
- Audible Alarm (dB): 85...90
- Bluetooth LE: Optional. Range up to 40m
- Data transmission: every 2 seconds
- Dimensions - Receiver (mm): 150x80x55
- Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
- Measurement Interval (s): 2
- Measurement Range Wind Speed (m/s): 0.3…50 m/s
- Operating Voltage (V): 12...24 DC
- Relay Contacts Output (A/V): 4 x relays, 2/24
- Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
- Temperature Measurement Range (°C): -30…55
- Temperature Resolution (°C): 0.5
- Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
- SCARLET TECH Wireless AnemometerDeskripsi:Wireless Sensor:WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.Handheld Receiver :Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.Low Power Consumption :We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9 ); 1 (Above 10 )
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): 240 x 187 (cup-to-cup diameter)
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Averaging period, selectable: 2s, 10s, 30s, 2min, 5min
- Data transmission: every 2 seconds
- Measurement Interval (s): 2
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 2
- Sanwa Direct Digital anemometerDeskripsi:Sanwa Direct original product An easy-to-operate anemometer that can display digital and analog bars. It can be used for wind force measurement in a wide range of fields such as outdoor events, sports competitions, drone flights, work sites, construction sites, agriculture and fisheries. It has a backlight function that makes it easy to see the display even in the dark. When measuring the wind speed, you can also check the temperature. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. When the battery is low, the battery level icon will be displayed to notify you to replace the battery.atribut:
- Automatic Power Off: Automatic power off after about 15 minutes
- Battery Life: About 30 hours
- Dimensions, Width W x Depth D x Height H (mm): 62x33x159
- Display: Wind speed level: level 0-16 analog bar graph
- Mass (g): 277
- Measuring Accuracy: Wind speed/±(3%+0.3m/s) Temperature/±1.5°C
- Measuring Range: Wind speed/0.4~30.0m/s, 1.4~108km/h Temperature/-30°C~60°C
- Operating Humidity (%RH): 10~90
- Operating Temperature (°C): -20~60
- Power Supply: 9V type dry battery (006P type) x 1
- Resolution: Wind speed/0.1m/s Temperature/0.1°C
- Temperature/Humidity Range for Storage: -30°C~60°C,10%RH~80%RH
- Units of Measurement: M/s,km/h
- Benetech Anemometer TelescopicDeskripsi:GM8909 digital anemometer is carefully designed with "handle lever retractable", no wind direction requirements, telescopic lever can be long or short, to achieve accurate measurement, stable performance, safe and reliable, with low power consumption and other advantages.Accessories :handle*1Color box*1PP box*1Instructions*1Host*11.5V AAA battery*3atribut:
- Operating Humidity: 40%RH to 85%RH
- Power Supply: 3x1.5V AAA Batteries
- Store Humidity: 10%RH to 90%RH
- Operating Temperature (°C): 0 to 45
- Operating Temperature (°F): 32 to 113
- Storage Temperature (°C): -10 to 50
- Storage Temperature (°F): -14 to 122
- Unit Wind Flow Range CFM (ft³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
- Unit Wind Flow Range CMM (m³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
- Wind Temperature (°C): 0 to 45, Resolution : 0.2, Accuracy : ±2
- Wind Temperature (°F): 32 to 113, Resolution : 0.36, Accuracy : 3.6
- Wind Velocity (km/hour): 0 to 140, Resolution : 0.3, Thre Shold : 1, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (ft/minute): 0 to 8800, Resolution : 19, Thre Shold : 60, Accuracy : ±3% dgts
- Wind Velocity Range (knots): 0 to 88, Resolution : 0.2, Thre Shold : 0.6, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (m/s): 0 to 45, Resolution : 0.1, Thre Shold : 0.3, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (mph): 0 to 100, Resolution : 0.2, Thre Shold : 0.7, Accuracy : ±3% 0.1dgts
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
Daftar Harga anemometer digital Terbaru October 2026
| KRISBOW Anemometer Digital | Rp1.999.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp1.099.900 |
| UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara) | Rp899.900 |
| Makita Set Mata Bor SDS Plus (Drill Bit Set) | Rp619.900 |
| KRISBOW Anemometer Hot Wire | Rp3.799.900 |
| MASTECH Anemometer | Rp2.999.900 |
| SANFIX Digital Anemometer | Rp509.900 |
| Custom Thermometer Hygrometer Anemometer | Rp4.599.900 |
| SHINWA Digital Anemometer | Rp2.899.900 |
| Benetech Anemometer | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102239292-1.jpg)
/azP109205395-1.jpg)
/b0P111238396-1.jpg)












/7xP105638285-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)